Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Wobble Hex Bit Socket 110mmL
- Mfr # 410+5518
- Zoro # G523580352
product price:Â
$
11.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5518
- Zoro #
- G523580352
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Style 1/2 Inch Drive 110mm Length Durable Construction - 410+5518, Hex Bit Socket This 1/2in drive 9/32in wobble hex bit socket is built for controlled fastening where added access and slight angle flexibility help in tight work areas. The 110mm (4.33in) overall length provides extra reach without sacrificing handling. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties suited to routine professional use. Sizes are stamped for quick, permanent identification to keep tool organization straightforward in the box or on the cart. Key Benefits 1/2in drive with 9/32in wobble hex bit for versatile engagement. 110mm (4.33in) overall length adds reach for recessed fasteners. High Speed Steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide permanent, easy-to-read identification. Securely attached, interchangeable bit socket design supports reliable daily use. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this bit socket is built to handle heavy use over time while staying easy to identify and dependable on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.