Shop GENIUS TOOLS
Create Account
1/4in Dr. 5.5mm Slotted Bit Socket
- Mfr # 222655
- Zoro # G323578818
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222655
- Zoro #
- G323578818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Head Hand Socket 1.0 x 5.5mm Size 1/4 Inch Drive Precision Chrome Finish - 222655 Professional Hand Socket This slotted head hand socket is built for controlled, precise turning where a 1/4in drive hand socket is preferred. The 1.0 x 5.5mm slotted profile and compact 26mm (1.02in) overall length help maintain access and handling in tighter working areas. Made from chromium-vanadium steel alloy and finished in chrome polish, it balances strength, durability, and corrosion resistance. Size markings are stamped for quick identification and long-term tool organization, while the knurled circumference improves grip during hand use. Key Benefits Slotted head hand socket size: 1.0 x 5.5mm for precision work. 1/4in drive with 26mm (1.02in) overall length for compact handling. Chromium-vanadium steel alloy construction supports strength and long-term durability. Chrome polished finish resists corrosion and holds up to repeated use. Knurled circumference improves hand grip and control during turning. Stamped size markings provide fast, permanent identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and performance. SKU 222655 is designed for professional technicians and demanding shop environments, with materials and finishing selected for reliable daily performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.