3/8in Dr. 7/16in Hex Bit Socket 110mmL
- Mfr # 314+3528
- Zoro # G523582172
original price:Â $14.15 , new price: $12.74 , 9 percent off
new price:Â
$
12.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 314+3528
- Zoro #
- G523582172
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/16 Inch Size 3/8 Inch Drive 110mm Length Durable Steel - 314+3528 Professional Bit Socket This 3/8 inch drive hex bit socket is sized for 7/16 inch fasteners and built with a 110mm overall length to improve access in deeper or recessed work areas. It's designed for consistent fit, reliable torque transfer, and straightforward identification in a busy hand-tool setup. Constructed from high speed steel with anti-corrosive properties, the bit and socket assembly is made to stand up to repeated use. Stamped size markings support faster tool selection and better organization when working across multiple fastener sizes. Key Benefits 3/8 inch drive with 7/16 inch hex bit for accurate engagement. 110mm overall length improves reach and accessibility in confined spaces. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help maintain condition in demanding work environments. Stamped size markings provide permanent, easy identification for faster tool selection. Securely attached, interchangeable bit socket design for dependable professional performance. Meets or exceeds ANSI standards for quality and dimensional consistency. Engineered for professional technicians, this hex bit socket focuses on durability, identification, and consistent performance under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.