Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Wobble Hex Bit Socket 150mmL
- Mfr # 410+5618
- Zoro # G623583505
product price:Â
$
13.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5618
- Zoro #
- G623583505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Style 1/2 Inch Drive 150mm Length Durable Construction - 410+5618, Hex Bit Socket This 1/2 inch drive 9/32 inch wobble hex bit socket is built for controlled torque transfer and dependable fastener engagement. The wobble style helps improve access when straight alignment is difficult, while the 150mm overall length adds reach for recessed or obstructed hardware. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Clear, stamped size markings support quick identification during tool selection and organization. Key Benefits 1/2 inch drive design provides secure fit and efficient torque transfer. 9/32 inch wobble hex bit improves access where alignment is limited. 150mm overall length reaches fasteners in deeper or obstructed spaces. High speed steel construction supports strength, durability, and anti-corrosive performance. Permanently stamped size marking enables fast identification and organized storage. Bit socket is securely attached and interchangeable for reliable, repeatable service. Made for professional technicians, this hex bit socket focuses on consistent fitment, long-term durability, and easy identification in a busy tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.