Shop GENIUS TOOLS
Create Account
1/2in Dr. M8 Triple Square Bit Socket 55mmL
- Mfr # 410+8108
- Zoro # G423582876
product price:Â
$
9.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+8108
- Zoro #
- G423582876
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 410+8108, Triple Square Bit Socket This 1/2 inch drive M8 triple square bit socket is built for consistent fastening and removal with a secure, interchangeable bit socket design. The 55mm (2.17 inch) overall length provides practical reach while maintaining control in hand tool applications. Made from high speed steel for high strength and durability, it also offers anti-corrosive properties to help it hold up in demanding shop conditions. Permanently stamped sizing supports quick identification and better tool organization. Key Benefits 1/2 inch drive M8 triple square bit socket for precise fastener engagement. 55mm overall length balances reach and control in tight working areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in challenging environments. Permanently stamped size marking enables quick identification and better organization. Securely attached, interchangeable design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, quality, and safety. Designed for professional-grade, lifetime heavy use, this bit socket combines durable materials with clear size identification and standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.