Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Tamperproof Star Bit Socket 100mmL
- Mfr # 208+7527
- Zoro # G723579439
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7527
- Zoro #
- G723579439
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/4 Inch Drive 100mm Length Durable S2 Steel - 208+7527, Tamperproof Bit Socket This 1/4in drive T-27 tamperproof star bit socket is built for controlled, repeatable engagement on tamperproof star fasteners. The 100mm overall length helps with access while maintaining steady handling for detailed service work. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed to hold up under frequent professional use. The size is permanently stamped for quick identification during tool organization and fast job turnaround. Key Benefits 1/4in drive T-27 tamperproof star bit socket for secure fastener engagement. 100mm overall length balances reach and control in tight work areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking improves organization and reduces selection errors. Securely attached, interchangeable design built to handle professional technician use. Meets or exceeds ANSI standards for consistent quality and fitment expectations. Engineered for professional-grade reliability, this bit socket is built for heavy use while keeping identification simple and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.