Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Star Bit Socket 140mmL
- Mfr # 208+6625
- Zoro # G723579194
original price:Â $8.82 , new price: $7.94 , 9 percent off
new price:Â
$
7.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6625
- Zoro #
- G723579194
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T25 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+6625 Professional Bit Socket This 1/4 inch drive T25 star bit socket is built for controlled fastening where reach and access matter. With a 140mm overall length (5.51 inches), it helps you work into deeper recesses and around obstructions while keeping a stable connection at the drive end. Designed for professional hand tool setups, the bit socket features permanently stamped size markings for quick identification and repeatable organization. The bit is securely attached and interchangeable, supporting consistent performance during demanding service work. Key Benefits 1/4 inch drive T25 star bit socket for precise fastener engagement. 140mm overall length (5.51 inches) improves access in tight spaces. Made from high-speed steel for strength, durability, and anti-corrosive protection. Permanently stamped size markings support fast identification and tool organization. Securely attached, interchangeable bit design withstands rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit, consistency, and performance. SKU 208+6625 is a practical addition to a professional socket and bit system, combining extended reach with durable construction and clear size identification. Built to handle heavy use, it maintains reliable engagement and durability while supporting efficient organization in your tool storage and workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.