Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/32in Wobble Hex Bit Socket 80mmL
- Mfr # 410+5318
- Zoro # G523580765
product price:Â
$
9.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+5318
- Zoro #
- G523580765
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9/32 Inch Wobble Style 1/2 Inch Drive 80mm Length Durable Steel - 410+5318, Wobble Hex Bit Socket This 1/2in drive 9/32in wobble hex bit socket is built for professional hand tool setups where secure fit, controlled torque, and access flexibility matter. The 80mm overall length helps provide added reach while keeping the tool compact and easy to manage. Made from high speed steel with anti-corrosive properties, it is designed for durability in demanding shop conditions. The size is permanently stamped for quick identification during tool organization and fast selection on the job. Key Benefits 1/2in drive with 9/32in wobble hex bit for flexible engagement. 80mm (3.15in) overall length supports added reach in tight spaces. High speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help protect the socket in harsh shop environments. Permanently stamped sizing improves tool organization and quick, accurate selection. Securely attached, interchangeable bit socket design built for professional technician demands. Engineered for professional-grade performance, this bit socket is designed to stay reliable under heavy use. Clear identification markings and durable materials reduce downtime and support consistent work quality, while the wobble style adds practical flexibility when accessing fasteners at challenging angles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.