Shop GENIUS TOOLS
Create Account
3/8in Dr. T-27 Star Bit Socket 220mmL
- Mfr # 308+6827
- Zoro # G623580412
original price:Â $10.33 , new price: $9.30 , 9 percent off
new price:Â
$
9.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6827
- Zoro #
- G623580412
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T27 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+6827, Star Bit Socket This 3/8in drive T27 star bit socket is built for consistent engagement on T-27 star fasteners, with a long 220mm (8.66in) reach for access in deeper or recessed areas. The bit is securely attached yet interchangeable, supporting demanding day-to-day service work. Clear size stamping improves tool organization and reduces time spent searching or double-checking fit. Designed for professional technicians, it is engineered to deliver a stable grip and dependable performance across repeated use. Key Benefits T-27 star bit socket profile supports accurate fit and reduced fastener damage. 3/8in drive size offers compatibility with common ratchets and torque tools. 220mm (8.66in) overall length improves access to recessed or hard-to-reach fasteners. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification for faster organization. Securely attached, interchangeable bit design supports reliable service and long-term use. SKU 308+6827 is a practical choice when you need a dedicated T27 star bit socket that prioritizes fit, reach, and longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.