Shop GENIUS TOOLS
Create Account
1/2in Dr. T40 Tamperproof Star Bit Socket 80mmL
- Mfr # 408+7340
- Zoro # G623579683
product price:Â
$
9.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7340
- Zoro #
- G623579683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T40 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+7340, Tamperproof Star Bit Socket This 1/2in drive T40 tamperproof star bit socket is built for professional hand-tool work where fasteners require a tamperproof profile and consistent fit. With an 80mm overall length, it balances access and control for service tasks that demand secure engagement. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed for repeated use in demanding environments. Size markings are stamped for quick identification and long-term organization in a technician's socket set. Key Benefits 1/2in drive T40 tamperproof star bit socket for secure fastener engagement. 80mm overall length provides reach while maintaining stable, controlled handling. High speed steel construction supports high strength, durability, and anti-corrosive performance. Stamped size markings enable fast selection and permanent, readable identification. Bit socket design is securely attached and interchangeable for dependable workshop use. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this bit socket is intended to perform over a lifetime of heavy use. Its tamperproof star profile, durable steel build, and clear size stamping support reliable, repeatable results while keeping your tool setup organized and easy to manage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.