Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Deep Hand Socket
- Mfr # 386312
- Zoro # G023578736
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 386312
- Zoro #
- G023578736
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 3/8 Inch Size 3/8 Inch Drive High-Strength Durable Chrome Finish - 386312 Deep Hand Socket This 3/8in drive deep hand socket is built for consistent fitment on 3/8in fasteners, with a 6-point profile that helps maintain contact where it matters. The 63mm (2.48in) overall length supports access on deeper-set hardware while keeping handling straightforward. Made from Chromium-vanadium steel alloy and finished in tough chrome polish, it balances strength, durability, and corrosion resistance for frequent service work. Permanent size stamping improves identification and organization in a drawer or socket rail. Key Benefits 6-point socket design helps reduce fastener rounding under higher torque. 3/8in drive with 63mm length supports reach for recessed fasteners. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish improves corrosion resistance and cleans up easily. Permanently stamped size markings enable quick identification and better organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 386312. Built for professional technicians and serious tool users, this deep socket combines a secure 6-point engagement, durable alloy construction, and a corrosion-resistant chrome finish. Clear stamping and ANSI-aligned quality standards help keep it dependable and easy to manage through years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.