1/2in Dr. 9mm 12-pt. Hand Socket
- Mfr # 433809
- Zoro # G923583755
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 433809
- Zoro #
- G923583755
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 9mm 1/2 Inch Drive 12-Point High-Precision Chrome Finish - 433809 Hand Socket SKU: 433809. This 9mm, 12-point hand socket is built for 1/2in drive ratchets and related drive tools where dependable fit and repeatable performance matter. The 38mm (1.5in) overall length keeps the profile compact while maintaining practical reach and control. Constructed from Chromium-vanadium steel alloy and finished in chrome polish, it combines strength with anti-corrosive protection. Permanently stamped size markings support fast identification and consistent tool organization in professional environments. Key Benefits 12-point 9mm profile helps maintain a secure fit on compatible fasteners. 1/2in drive size supports broad compatibility with common ratchets and handles. 38mm (1.5in) overall length balances access, control, and compact storage. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish offers a tough surface with corrosion resistance. Stamped size markings enable quick identification and easier tool organization. Designed for professional technicians and made for heavy use, this socket emphasizes fit, durability, and easy identification in a busy toolbox. The combination of alloy construction, corrosion-resistant chrome finish, and ANSI compliance supports consistent results while helping keep your set organized and reliable over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.