Shop GENIUS TOOLS

3/4in Dr. 1 15/16in 12-pt Hand Socket

  • Mfr # 675262
  • Zoro # G923583069

product price: 
$
28.50
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
675262
Zoro #
G923583069
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hand Socket 1 15/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675262 Professional Hand Socket SKU: 675262. This 3/4in drive hand socket is built for high-torque fastening work where fit, strength, and quick identification matter. The 12-point opening helps engage fasteners securely, while the compact 65mm (2.56in) length supports controlled access and stable handling. Forged from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for strength and durability with anti-corrosive properties. A chrome polished finish adds tough, corrosion-resistant protection, and the permanently stamped size marking keeps tool organization simple and reliable. Key Benefits 12-point hand socket design supports secure engagement and reduced fastener rounding. 3/4in drive size suits heavy-duty applications requiring higher torque transfer. 1 15/16in socket size stamped for fast, permanent, at-a-glance identification. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in demanding shop conditions. Chrome polished finish provides a tough surface resistant to corrosion and wear. Designed and made for professional technicians, this socket is built to hold up under repeated, heavy use while staying easy to find and verify in a tool set. With its CR-Mo strength, chrome protection, and ANSI-aligned performance, it supports consistent results across demanding service tasks.

Ratings & reviews