Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Cr.-Mo Impact Socket
- Mfr # 343210
- Zoro # G823579346
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 343210
- Zoro #
- G823579346
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm 3/8 Inch Drive CR-Mo Steel Durable Heavy-Duty - 343210 Impact Socket This 10mm, 6-point impact socket is built for 3/8in drive impact applications where consistent torque transfer and fastener protection matter. The compact 28mm (1.1in) overall length helps reach work areas with limited clearance while keeping the tool stable on the fastener. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive properties. Heat treated through oil quenching and finished with a matte black oxide coating, it balances a tough exterior with a strong inner core for long-term professional use. Key Benefits 10mm 6-point design helps reduce rounding and improves fastener engagement. 3/8in drive size fits common impact tools and hand ratchets. Compact 28mm length improves access in tight spaces and confined areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Oil-quenched heat treatment and matte black oxide coating resist wear and corrosion. Stamped size markings provide permanent, quick identification during tool organization. SKU 343210 is a purpose-built, professional-grade socket designed for repeated heavy use. The combination of CR-Mo steel, heat treatment, and black oxide finish supports reliable performance over time, while clear stamped markings keep sizing simple and consistent in busy tool storage setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.