Shop GENIUS TOOLS
Create Account
1/2in Dr. 11mm Deep Impact Socket
- Mfr # 417811
- Zoro # G823581288
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417811
- Zoro #
- G823581288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417811, Deep Impact Socket This 11mm deep impact socket is built for high-torque fastening with a 6-point design that helps maintain a secure grip on fasteners. The 1/2in drive size and 78mm (3.07in) overall length provide added reach for working in recessed or obstructed areas. Constructed from Chromium-vanadium Steel Alloy for strength and durability, it also features anti-corrosive properties to support long service life. Permanent size stamping improves organization and reduces time spent searching for the correct socket. Key Benefits 11mm 6-point impact design helps reduce fastener rounding under torque. 1/2in drive size fits common impact tools and professional shop setups. 78mm length adds reach for deeper fasteners and tighter access points. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating enhances durability for long-term professional use. SKU: 417811. Size markings are stamped for permanent, easy identification, making this socket a practical choice for organized tool storage and fast selection during repairs. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.