Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Hand Socket
- Mfr # 282507
- Zoro # G423579531
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282507
- Zoro #
- G423579531
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 7/32 Inch 1/4 Inch Drive Durable Chrome Vanadium Steel - 282507 hand socket SKU: 282507. This 7/32in 6-point hand socket is built for consistent engagement on fasteners with a compact 25mm (0.98in) overall length. The 1/4in drive size supports controlled work where space is limited and accuracy matters. Constructed from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanent size stamping supports quick identification and better tool organization when working across multiple socket sizes. Key Benefits 7/32in 6-point profile helps reduce slipping and rounding on fasteners. 1/4in drive size fits common ratchets and extensions for compact setups. 25mm (0.98in) overall length improves access in tight, confined spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides added corrosion resistance and easier cleanup. Stamped size marking supports fast identification and efficient tool organization. Designed for professional-grade, heavy-use environments, this hand socket balances precise fit, durable materials, and corrosion protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.