Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Deep Impact Socket
- Mfr # 417809
- Zoro # G423579944
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417809
- Zoro #
- G423579944
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417809, Deep Impact Socket This 9mm deep impact socket is built for high-torque fastening with a 1/2in drive and a 6-point profile to help keep a positive hold on fasteners. The 78mm (3.07in) overall length provides added reach for deep-set hardware while maintaining stable engagement. Designed for professional technicians, it features permanently stamped size markings for quick identification and consistent organization in busy toolboxes. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Key Benefits 6-point 9mm impact design supports high torque with reduced fastener rounding. 1/2in drive size fits common impact tools and shop-standard ratchets. 78mm (3.07in) deep length reaches recessed fasteners more effectively. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a tough exterior suited for impact environments. Stamped size markings stay readable for fast identification and organization. SKU: 417809. Built to handle daily heavy use, it offers reliable fit, consistent durability, and clear sizing for efficient work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.