Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Bit Socket 110mmL
- Mfr # 439+2549
- Zoro # G623578907
product price:Â
$
15.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+2549
- Zoro #
- G623578907
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 1/2 Inch Drive 110mm Length Durable Construction - 439+2549, Hex Bit Socket This 9mm hex bit socket is built for 1/2in drive setups and provides an overall 110mm (4.33in) length to help access fasteners in tighter or recessed areas. It is designed as a professional-grade bit socket with securely attached, interchangeable construction for consistent fit and dependable use. Made from high speed steel with anti-corrosive properties, it's intended for long-term durability under heavy, routine service. Size markings are stamped for quick identification and organized storage in busy toolboxes. Key Benefits 1/2in drive 9mm hex bit socket for secure, accurate fastener engagement. 110mm overall length helps reach recessed fasteners and confined work areas. High speed steel construction supports strength, durability, and extended service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design supports reliable, repeatable performance. SKU: 439+2549. This hex bit socket is engineered for professional technicians who need durable materials, clear size identification, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.