Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Bit Socket 50mmL
- Mfr # 339+2149
- Zoro # G923580280
original price:Â $7.33 , new price: $6.60 , 9 percent off
new price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+2149
- Zoro #
- G923580280
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 339+2149, Hex Bit Socket This 9mm hex bit socket is built for consistent fit, reach, and identification in professional tool setups. With a 3/8in drive and 50mm (1.97in) overall length, it balances access in tighter areas with controlled engagement on hex fasteners. Clear size stamping supports faster tool selection and organization, while the hex bit design stays securely attached yet remains interchangeable when needed. Key Benefits 9mm hex bit socket size helps reduce fastener rounding and slippage. 3/8in drive fits common ratchets and torque tools in service bays. 50mm (1.97in) overall length improves reach without sacrificing control. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification for quick selection. Securely attached yet interchangeable bit socket construction supports efficient workflow. SKU 339+2149 is a practical choice when you need a dedicated 9mm hex bit socket that holds up to repeated use. It's designed to stay organized, stay readable, and stay reliable under the rigorous needs of professional technicians, while maintaining compatibility with standard 3/8in drive tooling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.