Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Bit Socket 150mmL
- Mfr # 439+2649
- Zoro # G023584010
original price:Â $16.79 , new price: $15.11 , 10 percent off
new price:Â
$
15.11
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+2649
- Zoro #
- G023584010
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 1/2 Inch Drive 150mm Length Durable Steel Construction - 439+2649 Professional Bit Socket This 1/2in drive 9mm hex bit socket is built for technicians who need consistent fit, controlled reach, and dependable torque transfer. The 150mm overall length helps access recessed fasteners while maintaining stable engagement on the hex bit. Made from high speed steel with anti-corrosive properties, it is designed for long service life in demanding shop conditions. Permanently stamped size markings support fast identification and cleaner tool organization in drawers, carts, and kits. Key Benefits 1/2in drive and 9mm hex bit for secure, consistent fastener engagement. 150mm overall length provides added reach without sacrificing control. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear and corrosion in tough environments. Permanently stamped size markings enable quick identification and better organization. Bit sockets are securely attached, interchangeable, and built for professional technicians. SKU: 439+2649. This professional-grade bit socket is designed to handle rigorous daily use while keeping sizing clear and easy to confirm at a glance. It supports reliable service work where accuracy, durability, and standardized quality matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.