Shop GENIUS TOOLS
Create Account
1/4in Dr. 0.8 x 5.0mm Slotted Bit Socket 140mmL
- Mfr # 208+1650
- Zoro # G123579244
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+1650
- Zoro #
- G123579244
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.8 x 5.0mm Size 1/4 Inch Drive 140mm Length Durable Construction - 208+1650 Professional Bit Socket This 1/4in drive slotted bit socket (0.8 x 5.0mm) is built for precise fastener engagement in tight or recessed locations. With an overall length of 140mm (5.51 inches), it provides added reach while maintaining stable control on a ratchet or driver. Constructed from High Speed Steel, it offers high strength, durability, and anti-corrosive properties for long-term service in professional environments. Permanent size stamping supports quick identification and consistent tool organization across busy workbenches and service carts. Key Benefits 1/4in drive slotted bit socket sized 0.8 x 5.0mm for precision. 140mm overall length (5.51 inches) helps reach recessed fasteners easily. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Securely attached, interchangeable bit socket design supports reliable day-to-day use. Stamped size markings provide permanent identification for faster tool selection. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians and demanding workloads, this slotted bit socket focuses on dependable fit, long-lasting materials, and clear identification. Its combination of extended length, High Speed Steel durability, and ANSI-aligned performance makes it a consistent choice for precision service and maintenance work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.