Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Bit Socket 190mmL
- Mfr # 439+2749
- Zoro # G723583672
product price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+2749
- Zoro #
- G723583672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 1/2 Inch Drive 190mm Length Durable Steel Construction - 439+2749, Professional Hex Bit Socket This 1/2in drive 9mm hex bit socket is built for professional technicians who need consistent fit and reliable reach. The 190mm (7.48in) overall length helps access recessed fasteners while maintaining controlled engagement during service work. Constructed from high speed steel with anti-corrosive properties, it is designed for durability in demanding shop conditions. Stamped size markings support fast identification in drawers, carts, or tool organizers. Key Benefits 1/2in drive with 9mm hex bit profile for secure, consistent engagement. 190mm (7.48in) overall length improves reach without sacrificing control. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in harsh working environments. Stamped size marking offers permanent, easy identification during tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. SKU 439+2749 is intended for long service life under heavy use, with a construction and marking system suited to busy professional workflows. It supports efficient tool selection, dependable performance, and confidence in fitment when working to ANSI-aligned quality expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.