Shop GENIUS TOOLS
Create Account
3/8in Dr. T20 Tamperproof Star Bit Socket 220mmL
- Mfr # 308+7820
- Zoro # G623582928
product price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+7820
- Zoro #
- G623582928
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T20 Size 3/8 Inch Drive 220mm Length Durable S2 Steel - 308+7820, Tamperproof Star Bit Socket This 3/8in drive T20 tamperproof star bit socket is built for controlled fastening where a tamperproof star profile is required. The 220mm overall length helps reach recessed or obstructed fasteners while keeping the drive end accessible. Designed for professional technicians, it combines long-reach access with durable construction and clear size identification for faster tool selection and consistent results. Key Benefits 3/8in drive T20 tamperproof star bit socket for secure, precise engagement. 220mm overall length improves access in tight, recessed, or hard-to-reach areas. Made from high speed steel for strength, durability, and corrosion resistance. Bit sockets are securely attached and interchangeable for reliable daily shop use. Stamped size markings provide quick identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and dependable performance. SKU 308+7820 is a practical addition to any professional hand tool kit needing tamperproof star capability with extended reach. Its durable materials, standardized performance, and clearly marked sizing support efficient workflow and long-term service in demanding environments without sacrificing control or fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.