Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Bit Socket 230mmL
- Mfr # 439+2849
- Zoro # G223579359
product price:Â
$
23.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+2849
- Zoro #
- G223579359
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 1/2 Inch Drive 230mm Length Durable Construction - 439+2849 Professional Hand Tool This 1/2 inch drive 9mm hex bit socket is built for controlled torque transfer and secure fastener engagement in professional service environments. The extended 230mm length helps reach recessed or obstructed hex fasteners while maintaining stability on the drive end. Constructed from High Speed Steel with anti-corrosive properties, it is designed for long-term durability and consistent fit. Size markings are stamped for permanent identification, helping reduce time spent searching for the correct socket during demanding jobs. Key Benefits 1/2 inch drive 9mm hex bit socket for precise, secure fastener engagement. 230mm overall length improves reach and leverage in tight access areas. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Stamped size markings support quick identification and organized tool storage. Securely attached, interchangeable bit socket design withstands rigorous technician use. Meets or exceeds ANSI standards for dependable fit, performance, and safety. Designed as a professional-grade hand tool, this hex bit socket supports repeatable results under heavy use and frequent cycles. Its combination of extended length, durable materials, and clear size identification makes it a practical choice for technicians who need reliable access and consistent performance without compromising tool organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.