Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/16in Hex Bit Socket 50mmL
- Mfr # 308+3112
- Zoro # G223580515
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3112
- Zoro #
- G223580515
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 3/8 Inch Drive 50mm Length Durable Steel - 308+3112 Hex Bit Socket This 3/8in drive 3/16in hex bit socket is built for precise fastener engagement and repeatable service work. With a 50mm (1.97in) overall length, it offers a compact profile that fits common ratchet and extension setups while maintaining stable bit control. Manufactured from high speed steel for strength and durability, it also features anti-corrosive properties for long-term reliability. Size markings are stamped for permanent identification, helping keep tool storage organized and reducing time spent searching for the correct fit. Key Benefits 3/8in drive with 3/16in hex bit for common service applications. 50mm (1.97in) overall length balances reach with compact tool access. High speed steel construction delivers strength and long-lasting durability. Anti-corrosive properties help maintain performance in shop environments. Permanently stamped size marking supports fast identification and organization. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for consistent fit, quality, and performance. Its combination of durable steel, clear size identification, and ANSI-aligned quality makes it a dependable choice for maintaining consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.