Shop GENIUS TOOLS
Create Account
1/4in Dr. T-25 Tamperproof Star Bit Socket 70mmL
- Mfr # 208+7325
- Zoro # G123578568
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7325
- Zoro #
- G123578568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-25 Size 1/4 Inch Drive 70mm Length Durable Design - 208+7325 Tamperproof Star Bit Socket This 1/4 inch drive T-25 tamperproof star bit socket is built for consistent fit and dependable fastening. The 70mm overall length helps provide reach and control in tight or recessed areas while maintaining stable handling. Made from high speed steel with anti-corrosive properties, it is designed for strength and durability in demanding shop environments. Size markings are stamped for permanent identification to support faster tool selection and better organization. Key Benefits 1/4 inch drive T-25 tamperproof star bit socket for secure, controlled engagement. 70mm overall length balances access and leverage without sacrificing handling stability. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear and deterioration in harsh working conditions. Stamped size markings provide permanent, easy identification during daily tool organization. Securely attached, interchangeable bit socket design supports rigorous professional technician use. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this bit socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.