Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Hex Bit Socket 55mmL
- Mfr # 439+2149
- Zoro # G823580700
original price:Â $11.06 , new price: $9.95 , 10 percent off
new price:Â
$
9.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 439+2149
- Zoro #
- G823580700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 439+2149, Hex Bit Socket This 9mm hex bit socket is built for consistent fit and controlled torque transfer with 1/2 inch drive tools. With a 55mm overall length, it provides practical reach while staying compact for daily service work and organized storage. Designed for professional technicians, it focuses on durability, clear identification, and dependable interchangeability within compatible setups. The stamped size marking helps keep your socket set efficient and easy to sort. Key Benefits 9mm hex bit size helps deliver a secure, precise fit on fasteners. 1/2 inch drive interface works with common ratchets and drive tools. 55mm overall length supports access in tighter or slightly recessed areas. Made from high speed steel for strength, durability, and anti-corrosive performance. Stamped size marking enables quick identification and cleaner tool organization. Securely attached yet interchangeable design supports reliable, flexible professional use. SKU: 439+2149. Built to meet the demands of heavy, repetitive use, this hex bit socket emphasizes durable construction, clear size identification, and dependable performance in a 1/2 inch drive format. It is engineered to align with ANSI requirements while remaining practical for organized, long-term shop and field toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.