Shop GENIUS TOOLS
Create Account
3/8in Dr. 3mm Hex Bit Socket 50mmL
- Mfr # 308+2133
- Zoro # G023578996
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+2133
- Zoro #
- G023578996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3mm Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+2133, Hex Bit Socket This 3mm hex bit socket is built for consistent fastener engagement on hex (Allen) screws and bolts. The 3/8in drive format fits common ratchets and torque tools, while the 50mm overall length helps when working around nearby components and in tighter access areas. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed for repeated use in professional toolkits. Permanent stamped size markings support quick identification during setup and tool organization. Key Benefits 3mm hex bit size supports accurate fit and reduces fastener rounding. 3/8in drive size works with a broad range of ratchets and torque wrenches. 50mm overall length improves reach for recessed or partially obstructed fasteners. High speed steel construction delivers strength, durability, and anti-corrosive protection. Stamped size markings provide fast identification and long-term tool organization. Securely attached yet interchangeable bit design supports reliable, flexible service work. Meets or exceeds ANSI standards for dependable fit, finish, and performance. Designed for professional technicians, this hex bit socket balances durability with day-to-day usability in automotive repairs, machinery maintenance, and assembly tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.