Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/8in Hex Bit Socket 180mmL
- Mfr # 308+3708
- Zoro # G323581474
original price:Â $10.52 , new price: $9.47 , 9 percent off
new price:Â
$
9.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3708
- Zoro #
- G323581474
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 3/8 Inch Drive 180mm Length Durable Design - 308+3708 Hex Bit Socket This 3/8 inch drive hex bit socket is built for precise fastening with a 1/8 inch hex size. The 180mm (7.09 inch) overall length provides added reach for accessing recessed or obstructed fasteners while maintaining stable engagement. Manufactured from high speed steel for strength, durability, and anti-corrosive properties, it is designed for professional technicians and heavy, repeat use. Size markings are stamped for permanent identification to support faster tool selection and better organization. Key Benefits 1/8 inch hex bit size for accurate fit and reduced stripping risk. 3/8 inch drive compatibility supports common ratchets, extensions, and torque tools. 180mm overall length improves access to hard-to-reach fasteners and recesses. High speed steel construction provides strength, durability, and anti-corrosive performance. Securely attached yet interchangeable bit design supports reliable, flexible service work. Stamped size identification stays readable for faster selection and tool organization. Engineered for consistent performance in professional environments, this hex bit socket balances reach, durability, and identification features that streamline daily work. It is built to handle rigorous technician demands while maintaining dependable fit and corrosion resistance over time under regular shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.