Shop GENIUS TOOLS
Create Account
1/4in Dr. T-20 Tamperproof Star Bit Socket 45mmL
- Mfr # 208+7120
- Zoro # G823578530
product price:Â
$
4.04
/ea
Sold in multiples of 2 for
$8.08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7120
- Zoro #
- G823578530
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-20 Size 1/4 Inch Drive 45mm Length Durable Design - 208+7120, Professional Bit Socket This 1/4in drive T-20 tamperproof star bit socket is built for consistent fit and controlled fastening in professional hand tool kits. The 45mm overall length helps balance access and stability, while the tamperproof star profile supports secure engagement with compatible fasteners. Made from High Speed Steel for strength and durability, it also offers anti-corrosive properties to help it hold up in demanding work environments. Size markings are stamped for fast identification during tool selection and organization. Key Benefits 1/4in drive T-20 tamperproof star bit socket for precise fastening control. 45mm overall length supports reach while maintaining stable, controlled handling. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings improve organization and quick tool selection. Securely attached, interchangeable bit socket design built for rigorous technician use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for heavy use, this bit socket emphasizes durability, clear identification, and reliable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.