Shop GENIUS TOOLS
Create Account
21PC 3/8in Dr. Impact Driver Set
- Mfr # ID-321M
- Zoro # G623578853
original price:Â $59.90 , new price: $53.91 , 10 percent off
new price:Â
$
53.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ID-321M
- Zoro #
- G623578853
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Driver Set 21 Piece Metric 3/8 Inch Drive CR-Mo Steel Durable Construction - ID-321M Professional Impact Driver Set This 21-piece metric impact driver set is built around a 3/8in drive impact driver and matching impact-rated sockets and driver bits. Made from Chromium Molybdenum Alloy Steel, it's designed for high strength, durability, and anti-corrosive performance in demanding shop environments. Organized in a blow case, the set keeps common metric sizes and driver profiles together for quick selection and consistent fit. Key Benefits 21-piece 3/8in drive metric set covers sockets and multiple driver styles. Chromium molybdenum alloy steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance over long-term use. Meets or exceeds ANSI standards for dependable professional tool expectations. Blow case keeps components organized, protected, and easy to transport. What's Included 3/8ft Dr. Impact Driver 3/8in Dr. 6 pt. Impact Sockets: 343208 8mm Impact Socket 343210 10mm Impact Socket 343211 11mm Impact Socket 343212 12mm Impact Socket 343213 13mm Impact Socket 343214 14mm Impact Socket 343217 17mm Impact Socket 343219 19mm Impact Socket 3/8in Dr. Hex Head Drivers: 345205 5mm Hex Head Driver 345206 6mm Hex Head Driver 345207 7mm Hex Head Driver 345208 8mm Hex Head Driver 345210 10mm Hex Head Driver 3/8in Dr. Philips Head Drivers: 3452R01 No.1 Philips Head Driver 3452R02 No.2 Philips Head Driver 3452R03 No.3 Philips Head Driver 3452R04 No.4 Philips Head Driver 3/8in Dr. Slotted Head Drivers: 3452P055 1.0X5.5 Slotted Head Driver 3452P08 1.2X8.0 Slotted Head Driver 3452P10 1.6X10 Slotted Head Driver Blow Case for easy storage and transport SKU: ID-321M. This set is a practical choice for technicians who want an impact-rated, metric-focused assortment with clear organization and consistent build quality. With CR-Mo construction and ANSI-aligned performance expectations, it supports daily service work while keeping key sizes and drivers in one case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.