Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Tamperproof Star Bit Socket 140mmL
- Mfr # 310+7650
- Zoro # G723578791
product price:Â
$
13.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+7650
- Zoro #
- G723578791
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-50 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 310+7650 Tamperproof Bit Socket This 3/8in drive T-50 tamperproof star bit socket is built for consistent fastening performance where a centered pin-style Torx profile is required. The 140mm overall length helps reach fasteners in recessed or obstructed areas while maintaining control on a ratchet or extension. Designed for professional technicians, it focuses on dependable bit retention, quick size identification, and durability for repeated shop use. The size marking is permanently stamped for easier organization and faster selection during maintenance and repair work. Key Benefits 3/8 inch drive T-50 tamperproof star profile for secure, accurate engagement. 140mm overall length adds reach while maintaining stable control during use. High speed steel construction supports strength, durability, and anti-corrosive properties. Stamped size marking enables quick identification and long-term tool organization. Bit sockets are securely attached and interchangeable for flexible professional service work. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 310+7650 is engineered to handle the rigorous needs of professional technicians with a focus on reliable fit and long-term durability. Its tamperproof star design and extended length support efficient access, while clear stamping and ANSI compliance help standardize tool control and inventory across demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.