Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Star Bit Socket 80mmL
- Mfr # 410+6345
- Zoro # G323580767
product price:Â
$
10.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6345
- Zoro #
- G323580767
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+6345 Star Bit Socket This 1/2in drive T-45 star bit socket is built for controlled torque transfer and consistent engagement in star (Torx-style) fasteners. With an 80mm (3.15in) overall length, it provides added reach while maintaining stable handling in tight or recessed locations. Made from high speed steel for strength, durability, and anti-corrosive performance, the bit is securely attached and designed to withstand the routine demands placed on professional hand tools. Size markings are stamped for quick, permanent identification during tool organization and service work. Key Benefits 1/2in drive T-45 star bit socket supports common professional ratchet setups. 80mm overall length improves access to recessed fasteners and confined spaces. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design resists loosening under heavy use. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable fit, quality, and performance. Designed for technicians who rely on repeatable results, this star bit socket balances reach, durability, and straightforward identification in the drawer. It is professional grade and built to handle rigorous day-to-day service demands while maintaining consistent performance over long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.