Shop GENIUS TOOLS
Create Account
1/4in Dr. 2mm Hex Bit Socket 100mmL
- Mfr # 208+2522
- Zoro # G423578817
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2522
- Zoro #
- G423578817
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 2mm Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+2522, Hex Bit Socket Tool This 2mm hex bit socket is built for precise fastener engagement with a 1/4in drive interface and an extended 100mm overall length. The longer reach helps access hex fasteners in tighter or recessed locations while maintaining stable control during service work. Made from high speed steel with anti-corrosive properties, it is designed for strength and long-term durability. Size markings are stamped directly on the socket for quick identification and consistent tool organization. Key Benefits 2mm hex bit size delivers a secure fit for accurate fastener engagement. 1/4in drive compatibility integrates easily with common ratchets and extensions. 100mm overall length provides added reach for recessed or hard-to-access fasteners. High speed steel construction offers high strength with durable, anti-corrosive properties. Permanently stamped size marking supports faster identification and cleaner tool organization. Securely attached yet interchangeable bit design supports reliable, service-ready performance. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed for professional technicians and heavy, repeat use, this socket balances durability, identification clarity, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.