Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Pentacle Bit Socket 110mmL
- Mfr # 308+5425
- Zoro # G523582707
original price:Â $8.81 , new price: $7.93 , 9 percent off
new price:Â
$
7.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5425
- Zoro #
- G523582707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 308+5425 Professional Bit Socket This 3/8in drive T-25 pentacle bit socket is built for consistent fit and controlled fastening where a pentacle (T-25) profile is required. The 110mm (4.33in) overall length helps reach recessed fasteners while keeping the tool stable on the drive end. Made from high speed steel for high strength and durability, it also features anti-corrosive properties to help maintain performance over time. Permanently stamped sizing improves tool organization and speeds identification during routine service work. Key Benefits 3/8in drive T-25 pentacle bit socket supports secure, accurate engagement. 110mm overall length (4.33in) improves access to recessed fastener locations. High speed steel construction delivers high strength and durable daily performance. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings enable quick identification and better tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable, professional-grade expectations. Built to match the needs of professional technicians, this bit socket balances reach, durability, and clear identification in a compact 3/8in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.