Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Hex Bit Socket 50mmL
- Mfr # 308+3110
- Zoro # G023579542
product price:Â
$
4.91
/ea
Sold in multiples of 2 for
$9.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3110
- Zoro #
- G023579542
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+3110 Professional Hex Bit Socket This 3/8 inch drive hex bit socket is built for consistent fit and repeatable torque transfer on 5/32 inch hex fasteners. With a 50mm (1.97 inch) overall length, it balances reach and control for everyday service work where access and precision matter. Made from high speed steel for strength and durability, it also provides anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick identification and better tool organization in busy workspaces. Key Benefits 5/32 inch hex bit size supports precise engagement and reduced fastener rounding. 3/8 inch drive interface fits common ratchets for flexible shop and field use. 50mm overall length offers control while reaching into moderately recessed fasteners. High speed steel construction delivers high strength with durable, anti-corrosive properties. Stamped size markings provide permanent, easy identification during fast-paced work. Bit is securely attached yet interchangeable for reliable, service-friendly versatility. Meets or exceeds ANSI standards for dependable performance and professional expectations. Designed for professional technicians and demanding daily use, this socket emphasizes durability, clear identification, and dependable fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.