Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Star Bit Socket 50mmL
- Mfr # 340+6255
- Zoro # G323582938
original price:Â $8.43 , new price: $7.59 , 9 percent off
new price:Â
$
7.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+6255
- Zoro #
- G323582938
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 340+6255, Star Bit Socket This 3/8 inch drive T-55 star bit socket is built for consistent fit, torque transfer, and repeatable service work. With a 50mm (1.97 inch) overall length, it balances reach and control for fasteners that require a T-55 star profile. Made from high speed steel for strength, durability, and anti-corrosive performance, it is designed to support the rigorous demands of professional technicians. Size markings are stamped for permanent identification to keep tool selection quick and organized. Key Benefits T-55 star size provides secure engagement and strong torque transfer to fasteners. 3/8 inch drive interface fits common ratchets, extensions, and shop tool systems. 50mm overall length supports access while maintaining control in tighter areas. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size marking improves identification and tool organization on the job. Securely attached yet interchangeable bit design helps maintain a reliable working connection. Meets or exceeds ANSI standards for dependable performance and professional expectations. It is designed and manufactured for heavy use, with durable materials and clear size identification that support efficient, repeatable work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.