Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Bit Socket 50mmL
- Mfr # 310+8108
- Zoro # G523579783
product price:Â
$
6.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+8108
- Zoro #
- G523579783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 310+8108 Professional Bit Socket This 3/8in drive M8 triple square bit socket is built for precise fastener engagement and dependable torque transfer. The 50mm overall length offers practical reach while maintaining control, and the stamped size marking supports quick identification in a professional tool setup. Designed for repeated, heavy use, the bit socket construction focuses on strength, durability, and corrosion resistance. Key Benefits 3/8in drive M8 triple square bit socket for accurate, secure fastener engagement. 50mm overall length balances access and control in tight working areas. Made from high speed steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent, easy identification during tool selection. Securely attached and interchangeable bit socket design supports consistent, reliable performance. Meets or exceeds ANSI standards for dependable quality and fit. SKU 310+8108 fits into a professional 3/8in drive system and supports organized workflows with clear size identification. With durable materials, ANSI-aligned quality, and a construction intended for rigorous technician use, it's a practical choice for maintaining consistent results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.