Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Wobble Hex Bit Socket 110mmL
- Mfr # 340+4550
- Zoro # G623579232
original price:Â $10.63 , new price: $9.57 , 9 percent off
new price:Â
$
9.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+4550
- Zoro #
- G623579232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 10mm Size 3/8 Inch Drive 110mm Length Durable Design - 340+4550 Professional Hand Tool Socket This 3/8in drive wobble hex bit socket is built for controlled engagement on 10mm hex fasteners, with added access where straight bit sockets struggle. The 110mm overall length helps reach recessed hardware while maintaining a secure fit and consistent torque transfer. Made from high speed steel, it is designed for strength and durability with anti-corrosive properties. The size marking is stamped for permanent identification, helping keep tool storage and selection efficient in busy work environments. Key Benefits 10mm hex bit socket profile supports accurate fit and dependable fastener engagement. 3/8in drive size integrates with common ratchets and extensions. 110mm overall length improves reach to fasteners in tight or recessed areas. High speed steel construction delivers high strength, durability, and corrosion resistance. Stamped size markings provide quick identification and better tool organization over time. Securely attached yet interchangeable bit socket design supports reliable, flexible service work. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this socket is built to handle rigorous daily use while staying easy to identify and dependable in rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.