1/2in Dr. Air Impact Wrench, 380 ft-lb./516 Nm
- Mfr # 400400G
- Zoro # G623580177
original price:Â $216.50 , new price: $194.85 , 10 percent off
new price:Â
$
194.85
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400400G
- Zoro #
- G623580177
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive 380 ft-lbs High Torque Lightweight Design - 400400G, Pneumatic Impact Wrench Built for professional hand tool environments, this 1/2in drive pneumatic impact wrench delivers 380 ft-lb (516 Nm) of torque at 90 psig (620 kPa) for consistent fastening and removal work. The metal construction supports demanding use while maintaining a lightweight 2700 g form factor. With a free speed of 7,000 rpm and straightforward forward/reverse switching, it's designed for fast cycles and secure control. Air requirements are simple to match to common shop setups: 1/4in air inlet and a 3/8in (10 mm) minimum hose size. Key Benefits 380 ft-lb (516 Nm) max torque handles stubborn fasteners reliably. Runs at 90 psig (620 kPa) for consistent pneumatic performance. 7,000 rpm free speed supports quicker run-down and removal. 1/4in air inlet connects easily to typical shop air systems. Minimum 3/8in (10 mm) hose size supports proper airflow delivery. Metal construction and pin clutch design improve durability under heavy use. Forward/reverse switches and trigger help maintain controlled, secure operation. SKU: 400400G.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.