3/4in Dr. Impact Extension 100mmL w/pin hole
- Mfr # 640100
- Zoro # G723583948
original price:Â $31.44 , new price: $28.30 , 9 percent off
new price:Â
$
28.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 640100
- Zoro #
- G723583948
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 100mm Length 3/4 Inch Drive with Pin Hole - 640100 Impact Extension Bar This 3/4in drive impact extension bar is built for high-torque impact applications where added reach is needed without sacrificing strength. The 100mm (3.94in) length helps position impact sockets more effectively while maintaining a compact overall profile. Made from Chromium Molybdenum Alloy Steel, it's designed for durability and resistance to corrosion in demanding shop conditions. A heat-treated construction with an oil-quenched process and matte black oxide coating supports long service life and dependable performance. Key Benefits 3/4in drive impact extension bar for high-torque, heavy-duty applications. 100mm (3.94in) length provides extra reach while staying compact. Chromium Molybdenum Alloy Steel delivers high strength and long wear. Anti-corrosive material properties help withstand harsh workshop environments. Heat treated by oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability and impact-tool use conditions. Permanently stamped size markings improve tool organization and fast identification. SKU 640100 meets or exceeds ANSI standards and is intended for professional technicians who rely on impact-rated hand tools daily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.