Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 3/16in Deep Hand Socket
- Mfr # 689570
- Zoro # G023580982
original price:Â $63.21 , new price: $56.89 , 10 percent off
new price:Â
$
56.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689570
- Zoro #
- G023580982
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 2 3/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689570 Hand Socket This deep hand socket is built for professional service work where reach, strength, and fast size confirmation matter. The 3/4 inch drive and 2 3/16 inch size support high-torque applications, while the deep profile helps access recessed fasteners without sacrificing control. Constructed from Chromium Molybdenum Alloy Steel with a chrome polished finish, it is designed to handle repeated heavy use and resist corrosion. Clear, permanently stamped size markings support organized tool storage and quick selection at the job. Key Benefits 3/4 inch drive deep hand socket reaches recessed fasteners more easily. 2 3/16 inch size supports precise fitment for consistent fastening results. 100mm (3.94 inches) overall length balances reach and handling stability. Chromium Molybdenum Alloy Steel delivers high strength and long service life. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size markings enable quick identification and better organization. Meets or exceeds ANSI standards for dependable professional-grade performance. It combines durable materials, corrosion resistance, and practical identification features into a deep-profile format suited for technicians who rely on consistent, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.