Shop GENIUS TOOLS
Create Account
3/4in Dr. 58mm Deep Hand Socket
- Mfr # 629558
- Zoro # G523583537
product price:Â
$
75.26
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629558
- Zoro #
- G523583537
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 58mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 629558 Deep Hand Socket Built for demanding service work, this 3/4in drive deep hand socket is designed to deliver dependable strength, consistent fit, and easy identification in busy toolboxes. The 58mm size and deep profile help reach fasteners where extra clearance is required, while maintaining control and durability. Manufactured from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it combines high strength with anti-corrosive properties for long-term use. The overall length is 100mm (3.94 inches), balancing reach with handling in professional environments. Key Benefits 3/4in drive, 58mm deep profile helps access recessed or longer fasteners. 100mm (3.94in) overall length provides reach without sacrificing control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help reduce rust in tough working conditions. Chrome polished finish adds corrosion resistance and stands up to shop wear. Permanently stamped size markings enable fast, reliable tool identification. Meets or exceeds ANSI standards for consistent performance expectations. SKU: 629558.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.