1/2in Dr. E-16 Star E-Type Hand Socket
- Mfr # 454516
- Zoro # G223579915
product price:Â
$
6.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 454516
- Zoro #
- G223579915
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-16 Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454516 Professional Hand Socket This E-Star hand socket is built for controlled, by-hand fastener work where secure engagement and clear size identification matter. The E-16 profile is designed to fit E-Star fasteners, while the 1/2 inch drive size integrates easily with compatible tooling in a professional hand tools setup. Made from chromium-vanadium steel alloy, it is engineered for strength, long-term durability, and anti-corrosive performance. The socket length is 38mm (1.5 inches), and the size marking is stamped for permanent identification when organizing tool storage. Key Benefits E-16 E-Star hand socket profile for secure, accurate fastener engagement. 1/2 inch drive with 38mm overall length for compact access. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide fast identification and easier tool organization. E-Star pattern with knurl grip improves handling when used by hand. Meets or exceeds ANSI standards for quality expectations in professional tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.