Shop GENIUS TOOLS
Create Account
3/4in Dr. 56mm Hand Socket
- Mfr # 625256
- Zoro # G023580357
product price:Â
$
34.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625256
- Zoro #
- G023580357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 56mm 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625256 Hand Socket SKU: 625256. This 3/4in drive 56mm hand socket is built for demanding fastening work where strength, fit, and long-term durability matter. With a 73mm (2.87in) overall length, it provides practical access while maintaining a compact, controlled profile. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, and the size marking is stamped for quick identification and organized tool storage. Key Benefits 3/4in drive, 56mm size supports consistent fit on heavy-duty fasteners. 73mm overall length balances reach with strength and stable handling. Chromium Molybdenum alloy steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in harsh shop conditions. Chrome polished finish offers a tough, corrosion-resistant exterior surface. Permanently stamped size marking simplifies identification and tool organization. Meets or exceeds ANSI standards for reliable professional-grade performance. Designed and made for professional technicians, this hand socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.