Shop GENIUS TOOLS
Create Account
3/4in Dr. 76mm Hand Socket
- Mfr # 625276
- Zoro # G023580302
product price:Â
$
172.20
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625276
- Zoro #
- G023580302
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 76mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 625276 hand socket This 3/4in drive 76mm hand socket is built for high-torque fastening where strength, fit, and long-term durability matter. Its 90mm (3.54in) overall length provides practical reach while maintaining stable handling on larger hardware. Made from Chromium Molybdenum Alloy Steel, the socket combines high strength with anti-corrosive properties. A chrome polished finish adds further corrosion resistance and helps the tool hold up under repeated shop use. Size markings are stamped for permanent, quick identification in drawers and tool storage. Key Benefits 3/4in drive connection provides a secure, stable fit for heavy-duty work. 76mm size supports large fasteners with consistent engagement and reduced slippage. 90mm overall length balances access and control in tighter working positions. Chromium Molybdenum Alloy Steel construction delivers strength and long service life. Chrome polished finish resists corrosion and stands up to demanding professional environments. Permanently stamped size marking makes identification fast and tool organization easier. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. SKU: 625276.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.