Shop GENIUS TOOLS
Create Account
1/2in Dr. E-20 Star E-Type Hand Socket
- Mfr # 454520
- Zoro # G223582267
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454520
- Zoro #
- G223582267
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-20 Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 454520 E-Star Hand Socket This E-Star hand socket is built for controlled, by-hand handling while still using a 1/2in drive interface. The E-20 size and compact 40mm (1.57in) overall length help keep the tool easy to manage in tight, detail-oriented service work where grip and identification matter. Constructed from Chromium-vanadium steel alloy for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Size markings are stamped for quick, permanent identification, supporting faster tool selection and cleaner organization in professional setups. Key Benefits E-20 E-Star pattern supports a secure fit for compatible fasteners. 1/2in drive size suits common professional ratchets and drive tools. 40mm overall length provides balance between access, control, and stability. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Knurl grip improves hand control for easier handling during manual turning. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this socket focuses on durable materials, clear markings, and confident handling for repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.