Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm Deep Hand Socket
- Mfr # 629524
- Zoro # G523583582
original price:Â $16.91 , new price: $15.22 , 9 percent off
new price:Â
$
15.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629524
- Zoro #
- G523583582
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 24mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629524 Deep Hand Socket This 24mm deep hand socket is built for consistent fit and torque on 3/4 inch drive ratchets and breaker bars. The deep profile helps reach recessed fasteners, while the 90mm length adds access without sacrificing control. Manufactured from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it is designed for high strength, durability, and corrosion resistance. Clear, stamped size markings support quick identification and better tool organization in busy professional environments. Key Benefits 3/4 inch drive and 24mm size supports common heavy-duty fastener work. Deep socket design improves access to recessed nuts and bolts. 90mm overall length balances reach and handling in tight spaces. Chromium Molybdenum Alloy Steel construction resists deformation under high torque. Chrome polished finish helps protect against corrosion and shop contaminants. Permanently stamped size marking enables fast selection and organized storage. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 629524 is engineered for long-term service in demanding toolboxes, combining durable CR-Mo steel, corrosion resistance, and clear identification features.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.