Shop GENIUS TOOLS
Create Account
3/4in Dr. 61mm Deep Hand Socket
- Mfr # 629561
- Zoro # G623582232
product price:Â
$
95.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629561
- Zoro #
- G623582232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 61mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629561 - Deep Hand Socket This 3/4in drive deep hand socket is built for 61mm fasteners where extra depth helps reach nuts and bolts more easily. With a 105mm (4.13in) overall length, it provides added access while keeping the profile focused on strength and control. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish helps resist corrosion, and permanently stamped size markings support quick identification and better tool organization in busy shops. Key Benefits 3/4in drive, 61mm deep socket helps reach hard-to-access fasteners. 105mm overall length provides extra reach without sacrificing stability. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help withstand demanding working environments over time. Chrome polished finish is tough and resistant to corrosion and wear. Permanently stamped size markings make identification fast and tool organization easier. SKU 629561 is designed and made for professional technicians and built to handle heavy, repeated use. Its deep profile, durable CR-Mo alloy construction, and corrosion-resistant finish make it a dependable choice when consistent fit, identification, and long-term reliability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.