Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Deep Hand Socket
- Mfr # 326311
- Zoro # G223582854
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326311
- Zoro #
- G223582854
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 11mm 3/8 Inch Drive Chrome Vanadium Steel High Torque - 326311 Deep Hand Socket This 11mm deep hand socket is built for 3/8 inch drive ratchets and extensions, providing added reach for recessed fasteners. The 6-point profile is designed to sit firmly on the fastener for controlled torque application and reduced slipping during service work. Constructed from chromium-vanadium steel alloy and finished with a chrome polish, it combines strength with corrosion resistance for long-term shop use. Permanently stamped size markings support fast identification when organizing tool storage and working through mixed metric sets. Key Benefits 11mm 6-point deep socket helps reduce slipping and fastener rounding. 3/8 inch drive fits common ratchets, breaker bars, and extensions. 63mm overall length reaches deeper fasteners in tight or recessed areas. Chrome vanadium steel alloy delivers strength and long-term durability. Chrome polished finish resists corrosion and supports easy wipe-down cleaning. Stamped size markings stay readable for quicker identification and organization. Designed for professional technicians, this socket balances durable materials with practical details that matter in daily use. The deep length, 6-point contact, corrosion-resistant finish, and permanent markings help maintain consistent performance over heavy service intervals while keeping your 3/8 inch drive socket selection organized and efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.